• Cart

DESCRIPTION

  • Depth: 7-5/8"
  • Includes installation hardware
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Undertone® 31 x 18 in. Single Basin Undermount Sink U No Hole

K3183-NA

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Height
8 in
IAPMO Listed
No
Installation Type
Undermount
Length
31-1/2 in
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
31-1/2 in x 17-3/4 in
Sink Bowl Size
29-1/2 in x 15-3/4 in x 7-5/8 in
Sink Size Range
31 in - 35 in
Width
17-3/4 in

$749.69
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment