41-5/8 x 20 x 9-1/2 in. Triple Bowl Undermount Triple Bowl Kitchen Sink Stainless Steel

You last purchased this on
 
KOHLER

Undertone® 41-5/8 x 20 x 9-1/2 in. Triple Bowl Undermount Triple Bowl Kitchen Sink Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Undertone® 41-5/8 x 20 x 9-1/2 in. Triple Bowl Undermount Triple Bowl Kitchen Sink Stainless Steel

  • Fast #
  • Part #K3166-L-NA
  • Item #2375588
  • Manufacturer Part #3166-L-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Disposal bowl size: 9" x 15" x 5 1/2"
  • No faucet hole drilling
  • Right bowl size: 14" x 18"
  • SilentShield® Plus sound absorption system
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
7-1/2 in
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
14 in x 18 in x 7-1/2 in
Sink Bowl Size, Center:
9 in x 15 in x 5-1/2 in
Sink Bowl Size, Right:
14 in x 18 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
41-5/8 in x 20-1/8 in