Cutting Board 15 in.
Undertone® Cutting Board 15 in.
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable hardwood construction
- Provides a workstation for quick and easy food prepping
- Fits over the K-3222, K-3232 and K-3224 Ravinia™ kitchen sinks, K-3150, K-3164, K-3165, K-3166, K-3336, K-3337, K-3354, K-3356 and K-3359 Undertone® kitchen sinks and the K-14300 Undertone® bar sink
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3222, K-3232 and K-3224 Ravinia®, K-3150, K-3164, K-3165, K-3166, K-3336, K-3337, K-3354, K-3356 and K-3359 Undertone® Kitchen Sinks and K-14300 Undertone® Bar Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Undertone®
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Wood
- Size:
- 15 in x 14 in
- Width:
- 15 in