33 x 8-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Undertone® 33 x 8-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 15-3/16 x 7-11/16 in. Sink Rack Stainless Steel
Part #K3136-ST
KOHLER Rinse Basket in Stainless Steel
Part #K3127-ST
- Single bowl
- Depth: 5-15/16"
- Minimum base cabinet width 36"
- Includes installation hardware, wire storage basket and wire rack
- SilentShield® sound-absorption technology offers quieter performance
- No faucet holes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 6-1/4 in x 6-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 8-1/4 in