DESCRIPTION

  • Fits in the bowl of the Kohler® K-3373 Verse™ kitchen sink, Kohler® K-3183 Undertone® kitchen sink and Kohler® K-3084 and Kohler® K-3086 Verity® kitchen sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Kohler Undertone® Verse™ 29 x 15 in. Bottom Basin Rack Stainless Steel

K3133-ST

Manufacturer Part #: 3133-ST

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-3373 Verse™, K-3183 Undertone®, K-3084 and K-3086 Verity® Kitchen Sinks
Collection
Undertone® Verse™
Depth
13-3/4 in
Height
1 in
IAPMO Listed
No
Product Type
Rack
Shape
Rectangular
Width
27-1/2 in

Print

DOCUMENTS