DESCRIPTION

  • For enameled iron urinals
  • Material: Solid brass
  • Tailpiece: 1-1/2"
  • Urinal beehive strainer

Kohler Urinal Beehive Strainer

K9161-NA

Color Finish

 

SPECIFICATIONS

BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass

Starting at
$66.1
EACH
  • QUANTITY

DOCUMENTS