Kohler Urinal Seam Cover
K4931
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Adjustable
- No
- BAA Compliant
- No
- Brand Model Compatibility
- Multiple Urinals with 21 in Centers
- CARB OTC LEED Compliant
- No
- Color Finish
- White
- Color Finish Category
- Whites
- GSA Approved
- No
- Height
- 39-5/8 in
- IAPMO Listed
- No
- Length
- 5-1/2 in
- Material
- Vitreous China
- WaterSense Labeled
- No
- Width
- 9-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday