DESCRIPTION

Kohler Utensil Tray for Stages 33 in. and 45 in. Sinks

K6230

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler K-3760 and K-3761 Stages Kitchen Sinks
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-13/16 in
IAPMO Listed
No
Length
5-1/4 in
Width
16-13/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS