DESCRIPTION

  • Comes included with Kohler® K-5871 Riverby® sinks
  • Dishwasher safe
  • Fits Kohler® K-5871, Kohler® K-5872, Kohler® K-8668, Kohler® K-8669 and Kohler® K-8679 Riverby® sinks
  • Includes removable silicone soaking cup
  • Material: Stainless steel

Kohler Riverby™ Utility Rack with Soaking Cup

K6194

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5871, K-5872, K-8668, K-8669 and K-8679 Riverby® Sinks
CARB OTC LEED Compliant
No
Collection
Riverby™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
17-11/16 in
Material
Stainless Steel
Width
5 in

Starting at
$84.65
EACH
  • QUANTITY

DOCUMENTS