DESCRIPTION

  • 6" swing spout
  • Blade handles
  • Color/Finish: Polished Chrome
  • Flow rate: 2.2 gpm @ 60 psi
  • For installation on 4" centers
  • Plain end spout
  • Spout height: 5 1/2"

Kohler Coralais® Utility Sink Blade Handle Faucet

K15270-B-CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
Handle Type
Blade
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
6 in
Spout Type
Swing
WaterSense Labeled
No
Width
4 in

Starting at
Call for Pricing
  • QUANTITY