DESCRIPTION

  • Acts as a drying rack for sponges and scrubbers
  • Comes included with the Kohler® K-5285-NA, Kohler® K-5283-NA and 5409-NA Strive™ kitchen sinks
  • Dishwasher safe
  • Fits Kohler® K-3820, Kohler® K-3821, Kohler® K-3823, Kohler® K-3838, Kohler® K-3839, Kohler® K-3935, Kohler® K-3942 and Kohler® K-3944 Vault® kitchen sinks
  • Improves airflow to dishcloth to shorten drying time
  • Material: Stainless steel

Kohler Strive™ Utlity Rack

K6429-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3820, K-3821, K-3823, K-3838, K-3839, K-3935, K-3942 and K-3944 Vault™ Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
16-1/2 in
Material
Stainless Steel
Width
6 in

Starting at
$48.68
EACH
  • QUANTITY

DOCUMENTS