1/4 in. Ceramic Valve in Rough Plate

You last purchased this on
 
KOHLER

1/4 in. Ceramic Valve in Rough Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/4 in. Ceramic Valve in Rough Plate

  • Fast #
  • Part #KGP77005-RP
  • Item #3521695
  • Manufacturer Part #GP77005-RP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/4 in turn ceramic valve, clockwise close
  • Ceramic disc ensures durability and long-lasting performance
  • KOHLER® genuine part
  • Valves need to be replaced with the same valve, cannot upgrade to Ultra Glide
  • For most KOHLER® two handle faucets from 1990 to 2010
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc, Clockwise, Hot
Color Finish Category:
Greys
Color Finish Name:
Rough Plate
Faucet Part Type:
Valve Kit
GSA Approved:
No
IAPMO Listed -:
No
Material:
Ceramic
NSF Certified:
No
WaterSense Labeled:
No