DESCRIPTION

  • For kitchen and bath two handle faucets
  • Hot

Kohler Valve Kit Clockwise Close

KGP77005

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Hot Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.52
EACH
  • QUANTITY