DESCRIPTION

  • Ceramic disc
  • For 2 handle Coralais faucets
  • Type: Cold

Kohler Valve Kit Counter Clockwise Close

KGP76671

Cartridge Type:

Ceramic

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Two Handle

Starting at
$9.16
EACH
  • QUANTITY