Valve Kit for Kohler K-6330 2-Hole Kitchen Sink Faucet with Overhead 27-1/2 in. Spout with Pull-Out Handspray and Lever Handle
Valve Kit for Kohler K-6330 2-Hole Kitchen Sink Faucet with Overhead 27-1/2 in. Spout with Pull-Out Handspray and Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Avatar®, Fairfax™ and coralais single control kitchen and lavatory faucets
Specifications
- Brand Model Compatibility:
- K-6330 Faucet
- Cartridge Type:
- Ceramic Disc
- Diameter:
- 1/2 in
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- Valve Type:
- Tub & Shower Rough-In Valve