25 mm. Valve Kit for Purist®, Bellera®, Cruette® and Elate® in Green
25 mm. Valve Kit for Purist®, Bellera®, Cruette® and Elate® in Green
Package Quantity Info:
EA: 1 IP: 3 CA: 3 PT: 2500-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with various Kohler kitchen faucets
- 25mm valve
- Kohler Genuine Part
- Ceramic design resists corrosion and provides increased durability
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Faucet Part Type:
- Valve Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- NSF Certified:
- No
- Width:
- 1-17/20 in