DESCRIPTION

  • Flow rate: 15 gpm to 17 gpm
  • For use with bath or deck-mount faucets
  • High-flow valve ensures optimal water flow performance
  • Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
  • Requires valve trim (sold separately)

Kohler Kenzo™ Valve System

K300-K-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Bath and Deck Mount Faucets
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Kenzo™
End Connection 1
NPT
End Connections
NPT
Flow Rate
17 gpm
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
11 in
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
Width
7 in

Starting at
$115.68
EACH
  • QUANTITY