DESCRIPTION

  • For baths with finished deck or rim-mount installations
  • High-flow valve quickly fills bath
  • Includes 1/2" quarter-turn Kohler® ceramic disc valves
  • Includes rigid connections
  • Time-tested and durable brass valve bodies

Kohler Pfirst™ Valve System with Rigid Connections in Brushed Chrome

K300-KR-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Bath and Deck Mount Faucets
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Pfirst™
Color Finish
Brushed Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Flow Rate
17 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Length
11 in
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
7 in

Starting at
$122.49
EACH
  • QUANTITY