DESCRIPTION

  • Capturing the elegance of a bygone era, the Devonshire suite is reminiscent of old-world design
  • Ergonomic lever handle is ADA-compliant
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Pair this trim with a MasterShower® thermostatic valve for precise water temperature and flow
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • This Devonshire valve trim with ergonomic lever handle adds refinement and a distinctive visual impact to the bathroom

Kohler Devonshire® Volume Control Valve Trim Kit with Single Lever Handle

KT10358-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
3-7/8 in

Starting at
$80.59
EACH
  • QUANTITY