DESCRIPTION

  • Completes Revival design solution with Kohler fixtures and accessories
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability
  • Trim only, requires valve to complete installation

Kohler Revival® Valve Trim Kit with Scroll Lever Handle (Valve Not Included)

KT16117-4

Color Finish

 

SPECIFICATIONS

Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY