DESCRIPTION

  • Intended for use with Rite-Temp® or HiFlow Rite-Temp® valves
  • Item shown in Polished Chrome
  • KOHLER finishes resist corrosion and tarnishing
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in valve: K11748-K-NA or K11748-KS-NA
  • Trim only

Kohler Alteo™ Valve Trim

KT45112-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Alteo™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection Size
1/2 in
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-9/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
Yes
Width
6-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$89.05
EACH
  • QUANTITY