DESCRIPTION
- Coordinates with Alteo® faucets and accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Metal construction ensures durability and reliability
- Trim only: Requires valve to complete installation
- Two-handle bath, deck or wall-mount installation
SPECIFICATIONS
- ADA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- Collection
- Alteo™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- No
- Installation Type
- Deck Mount, Wall Mount
- Length
- 3-3/8 in
- Material
- Metal
- NSF Certified
- No
- Number of Handles
- Two Handle
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday