DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Memoirs® Stacked Thermostatic Valve Trim Only with Double Lever Handle

KT10422-4V

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Ergonomic
Height
8-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-13/16 in
Material
Brass
Number of Handles
Two Handle
Spout Reach
3-13/16 in
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6 in

Starting at
$363.49
EACH
  • QUANTITY