DESCRIPTION

  • Ergonomic lever handle is ADA-Compliant
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Antique™ Valve Trim for Transfer Valve with Lever Handle, Requires Valve

KT10113-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
3-7/8 in

Starting at
Call for Pricing
  • QUANTITY