DESCRIPTION

  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Trim requires valve to complete

Kohler Singulier™ Valve Trim with Single Lever Handle

KT10448-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Singulier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY