DESCRIPTION

  • A classic interpretation of traditional design inspired by American style of the 1930s
  • Available in a palette of KOHLER finishes to suit your décor perfectly
  • Ergonomic cross handle is ADA compliant
  • Fluid design lines offer easy cleanup
  • Form and functionality meet to beautifully complement your décor
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • KOHLER® finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Solid brass construction for exceptional durability and reliability
  • Trim only, requires valve to complete installation

Kohler Pinstripe® Valve Trim with Compression Cartridge

KT13175-3A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
Width
4-1/2 in

Starting at
$362.97
EACH
  • QUANTITY