DESCRIPTION

  • Coordinates with the Artifacts® collection
  • Ergonomic handle is ADA-compliant
  • Single prong handle allows for simultaneous on/off activation and temperature setting

Kohler Artifacts® Valve Trim with Single Prong Handle

KT72767-3M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
6 Prong
Height
6-9/16 in
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS