DESCRIPTION

  • Back-to-back installation is ideal for unique or high-volume jobs
  • CPVC inlet 1/2" connections pre-installed on the valve supply inlets so no additional adapters are required
  • Flow rate: 5 gpm
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Integral screwdriver stops allow you to turn off the water supply at the valve
  • Large internal ports allow quick bath filling
  • Mounting tabs located on rough-in for secure installation option
  • Provides anti-scald protection and temperature regulation
  • Requires valve trim (sold separately)
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit

Kohler Rite-Temp® Valve with Stops and CPVC Inlets

K304-CS-NA

Valve Size:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rite-Temp®
End Connection 1
CPVC
End Connection 2
CPVC
End Connections
CPVC
Flow Rate
5 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY