1/2 in. PEX Crimp Pressure Balancing Valve

This product has been replaced by

KOHLER F1807 x NPT and Sweat Pressure Balance Cartridge Kit
KOHLER 1/2 in. PEX Crimp Connection Pressure Balancing Valve Body & Cartridge Kit
Manufacturer Part #P8304-PX-NA
You last purchased this on
 
KOHLER

Rite-Temp® 1/2 in. PEX Crimp Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER F1807 x NPT and Sweat Pressure Balance Cartridge Kit
KOHLER 1/2 in. PEX Crimp Connection Pressure Balancing Valve Body & Cartridge Kit
Manufacturer Part #P8304-PX-NA
KOHLER

Rite-Temp® 1/2 in. PEX Crimp Pressure Balancing Valve

  • Fast #
  • Part #KP304-PX-NA
  • Item #2889519
  • Manufacturer Part #P304-PX-NA
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Matching trim for all Kohler® faucet lines available
  • Provides anti-scald protection and temperature regulation at flow rates as low as 1.75 gpm and far below federally mandated standards of 2.5 gpm
  • Back-to-back installation is ideal for unique or high-volume jobs
  • Provides anti-scald protection and temperature regulation
  • Mounting tabs located on rough-in for secure installation option
  • Large internal ports allow quick bath filling
  • Far below federally mandated standards of 25 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Rite-Temp®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connection 4:
Barbed
End Connections:
Barbed
Faucet Connection:
IPS
Faucet Height:
8-1/2 in
Flow Rate:
5 gpm
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-3/4 in
Material:
Brass
Number of Handles:
Two Handle
Shower Arm Reach:
2-3/4 in
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
3-3/16 in