DESCRIPTION

  • Back-to-back installation is ideal for unique or high-volume jobs
  • Far below federally mandated standards of 25 gpm
  • Large internal ports allow quick bath filling
  • Matching trim for all Kohler® faucet lines available
  • Mounting tabs located on rough-in for secure installation option
  • Provides anti-scald protection and temperature regulation
  • Provides anti-scald protection and temperature regulation at flow rates as low as 1.75 gpm and far below federally mandated standards of 2.5 gpm
  • Screwdriver stops assist in repair and turn off water supply at the valve

Kohler Rite-Temp® Valve with Stops PEX-Expansion Pack

KP304-US-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rite-Temp®
End Connection 1
PEX
End Connections
PEX
Flow Rate
2.5 gpm
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/4 in
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
6-1/8 in

Starting at
$102.75
EACH
  • QUANTITY