DESCRIPTION

  • Counterclockwise close
  • Includes brass plunger

Kohler Valvet Counterclockwise Close With Brass Plunger in Bright Chrome

K30127-BC

Color Finish

 

SPECIFICATIONS

Cartridge Type
Cold
Color Finish
Bright Chrome
Material
Brass
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.52
EACH
  • QUANTITY