• Cart

DESCRIPTION

  • Combines with standard 30" vanities and 29" iron console tables
  • Single faucet hole
  • Sloped-wall rectangular basin

Kohler Iron/Impressions® Vanity Top Bathroom Sink

K3049-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A112.19.2
Bowl Size Single Or Left
20-7/8 in x 14-1/2 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Collection
Iron/Impressions®
Color Finish
White
Color Finish Category
Whites
Depth
5-15/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Height
5-15/16 in
IAPMO Listed
No
Installation Type
Vanity Top
Length
31-5/8 in
Material
Kohler® Cast Iron
Number Of Bowls
1
Overall Sink Size
31-5/8 in x 22-1/4 in
Width
31-5/8 in

Starting at
Call for Pricing
  • QUANTITY