11-1/2 x 8-15/16 in. Bottom Basin Rack in Stainless Steel
Vault™ 11-1/2 x 8-15/16 in. Bottom Basin Rack in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Comes included with the Kohler® K-3840 Vault™ bar sink
- Material: Stainless steel
- Fits in the square bowl of the Kohler® K-3840 Vault® bar sink
- Rubber feet provide added protection
- Dishwasher safe
- Helps protect sink surface from daily wear
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3840 Vault™ Bar Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 11-1/2 in x 8-15/16 in
- Width:
- 8-15/16 in