Vault™ 15 x 15 in. 2 Hole Drop-in and Undermount Stainless Steel Bar Sink

Part #K3840-2-NA  |  Item #4158638  |  Manufacturer Part #3840-2-NA

$348.75 EACH
(Pricing is for 2 Hole)

Number of Holes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 18"
  • Two faucet holes
  • Includes installation hardware and a bottom sink rack
  • Two hole faucet drilling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 4 in

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-5/16 in

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 18

Height: 9-5/16 in

IAPMO Listed: No

Length: 15 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 15 in x 15 in

Shape: Square

Sink Bowl Size: 9-9/16 in x 12-1/4 in x 9 in

Sink Depth: 10-1/2 in

Sink Installation Type: [Self-rimming/Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Width: 15 in