Vault™ 15 x 15 in. 3 Hole Drop-in and Undermount Stainless Steel Bar Sink

Part #K3840  |  Manufacturer Part #3840-3-NA

Starting at
$299.94 EACH

Number of Holes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base cabinet width: 18"
  • Three faucet holes
  • Includes installation hardware and a bottom sink rack
  • Three-hole faucet drilling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-5/16 in

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 18

Height: 9-5/16 in

IAPMO Listed: No

Length: 15 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 15 in x 15 in

Shape: Square

Sink Bowl Size: 9-9/16 in x 12-1/4 in x 9 in

Sink Depth: 10-1/2 in

Sink Installation Type: [Self-rimming/Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Type: K3840-3-NA

Width: 15 in