Vault™ 25 x 22 in. 4 Hole Single Bowl Top Mount/Undermount Kitchen Sink in Stainless Steel with SilentShield Sound Dampening

Part #K3894-4-NA  |  Manufacturer Part #3894-4-NA

Starting at
$547.46 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 6"
  • Three faucet holes with one accessory hole to the right
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • For under-mount installation countertop thickness cannot be greater than 1" (25mm) for ADA compliance
  • Includes installation hardware

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Center Size: 13-1/2 in

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-3/4 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 16-9/16 in x 6 in

Sink Depth: 6-5/16 in

Sink Installation Type: Dual Mount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: K3894-4-NA