Vault™ 25 x 22 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

Part #K3822-NA  |  Manufacturer Part #3822-NA

Starting at
$345.00 EACH

Number of Holes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 27-inch minimum base cabinet width.
  • 18-gauge stainless steel.
  • Under-mount installation.
  • Medium single bowl.
  • SilentShield® sound-absorption technology offers quieter performance.
  • 24" x 18-2/7"
  • 27-inch minimum base cabinet width.
  • Medium single bowl.
  • 9-inch depth.
  • No faucet holes.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear

Drain Opening: 3-7/8 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 25 in x 22 in

Product Type: Apron Sink

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 16-9/16 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: K3822-NA