Vault™ 29-3/4 x 24-5/16 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

Part #K3935-NA  |  Manufacturer Part #3935-1-NA

Starting at
$599.22 EACH

Number of Holes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation
  • Apron height allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Single faucet hole
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware and compatibility template

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-5/8 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 29-3/4 in x 24-5/16 in

Shape: Rectangular

Sink Bowl Size: 26-1/2 in x 17-3/16 in x 9 in

Sink Depth: 9-5/16 in

Sink Installation Type: [Farmhouse, Drop-in]

Sink Material: Stainless Steel

Sink Size Range: 25 in - 30 in

Type: K3935-1-NA