Vault™ 33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

Part #K3839-NA  |  Manufacturer Part #3839-1-NA

Starting at
$599.25 EACH

Number of Holes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Single faucet hole
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware and bottom sink rack

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-3/4 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 11-5/8 in x 16-9/16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 17-1/2 in x 16-9/16 in x 9 in

Sink Depth: 9-5/16 in

Sink Installation Type: Dual Mount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Type: K3839-1-NA