Vault™ 33 x 22 in. 4-Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink with Sound Dampening

Part #K3820-4-NA  |  Manufacturer Part #3820-4-NA

Starting at
$428.94 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 36 in minimum base cabinet width
  • Double-equal bowls
  • Three faucet holes with one accessory hole to the right
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Center Size: 17-1/8 in

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-7/8 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 33 in x 22 in x 9-5/16 in

Right Bowl Size: 16-9/16 in x 14-9/16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 16-9/16 in x 14-9/16 in x 9 in

Sink Depth: 9-5/16 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Type: K3820-4-NA