KOHLER
Vault™ 35-3/4 x 24-5/16 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Part #K3942-3-NA | Item #4319357 | Manufacturer Part #3942-3-NA
Number of Holes:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 6
How to get it:
Product Details
- Minimum base cabinet width 36"
- Single bowl
- Depth: 9"
- Self-trimming apron overlaps the cabinet face for easy installation
- Apron height allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Three faucet holes
- Rear drain increases workspace in the sink and storage space underneath
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware and compatibility template
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3
Application: Residential
CSA Certified: CSA B45.4
Center Size: 8 in
Collection: Vault™
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Location: Rear
Drain Opening: 3-5/8 in
Gauge: 18
IAPMO Listed: No
Number Of Bowls: 1
Number of Holes: 3 Hole
Origin: Domestic
Overall Sink Size: 35-3/4 in x 24-5/16 in
Shape: Rectangular
Sink Bowl Size: 32-1/2 in x 17-3/16 in x 9 in
Sink Depth: 9-5/16 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 31 in - 35 in