Vault™ 35-3/4 x 24-5/16 in. 1-Hole Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening

Part #K3944-NA  |  Manufacturer Part #3944-1-NA

Starting at
$522.13 EACH

Number of Holes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 36 in minimum base cabinet width
  • Double-equal bowls
  • Self-Trimming apron overlaps the cabinet face for easy installation
  • Apron height allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-5/8 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 35-3/4 in x 24-5/16 in x 9-5/16 in

Right Bowl Size: 17-3/16 in x 15-11/16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 17-3/16 in x 15-11/16 in x 9 in

Sink Depth: 9-5/16 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: Greater than 35 in

Type: K3944-1-NA