11 1/20 x 15 19/20 in. Bottom Basin Rack Stainless Steel
Vault™ Strive® 11 1/20 x 15 19/20 in. Bottom Basin Rack Stainless Steel
Frequently Purchased Together
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in the small right bowl of the Kohler® K-3823 and Kohler® K-3839 Vault® kitchen sinks and Kohler® K-5284 Strive® kitchen sink
- Rubber feet provide added protection
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3823 and K-3839 Vault™ and K-5284 Strive® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Vault™ Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-15/16 in
- GSA Approved:
- No
- Height:
- 15/16 in
- IAPMO Listed -:
- No
- Length:
- 11-1/20 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 15-15/16 in x 11-1/16 in
- Width:
- 15-19/20 in