3-Hole Pedestal Bathroom Sink with Ample Side Deck in Black Black
Veer™ 3-Hole Pedestal Bathroom Sink with Ample Side Deck in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 3-Hole Widespread Sink Basin in Black Black
Part #K5247-8-7
KOHLER 7 in. Pedestal Sink Base in Black Black™
Part #K5246-7
- Faucet holes with 8" center size
- Combination consists of the K-5247-8 basin and the K-5246 pedestal
- Ample side deck space for toiletries
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Veer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 13-3/4 in x 12-5/8 in x 4 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 18-1/4 in
- Vessel Only:
- No