DESCRIPTION

  • Ample side deck space for toiletries
  • Single faucet hole
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-1 pedestal sink

Kohler Veer™ Pedestal Bathroom Sink in White

K5247-1-0

Manufacturer Part #: 5247-1-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Collection
Veer™
Depth
8-1/16 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8-1/16 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Bowl Size
13-3/4 in x 12-5/8 in x 4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K5247-1-0
Vessel Only - FEI
Yes
Width
18-3/16 in

Print

DOCUMENTS