24 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in White

You last purchased this on
 
KOHLER

Veer™ 24 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veer™ 24 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #K5248-1-0
  • Item #4554780
  • Manufacturer Part #5248-1-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single faucet hole
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5266-1 pedestal sink
  • Ample side deck space for toiletries
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A122.19.2
Application:
Residential
Brand Model Compatibility:
K-5246 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
14-7/8 in x 12-5/8 in
Sink Depth:
8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
K5248-1-0
Vessel Only:
Yes
Width:
18-1/4 in