0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

You last purchased this on
 
KOHLER

Veil® 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K5401-PA-0
  • Item #7779821
  • Manufacturer Part #5401-PA-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veil® 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Compact, streamlined one-piece intelligent toilet with integrated personal cleansing
  • Warm-air drying system with adjustable temperature settings
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to sanitize the wand surfaces
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Tankless design with direct water supply
  • Heated seat with adjustable temperature settings
  • Automatic deodorization system
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.14, ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B45.16, CSA B651, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
Veil®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Remote Control
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
26-1/8 in
Toilet Bowl Width:
17-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
WaterSense Labeled:
Yes