16 x 16 in. Round Dual Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Veil™ 16 x 16 in. Round Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veil™ 16 x 16 in. Round Dual Mount Bathroom Sink in White

  • Fast #
  • Part #K20703-0
  • Item #7426655
  • Manufacturer Part #20703-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique tall design creates a striking vessel installation on a low-profile vanity.
  • Can be combined with the K-20702 Veil pedestal to create the K-20701 Veil pedestal sink.
  • Round basin.
  • Drain extension included for ease of installation.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Includes color-matched overflow cap and color-matched brass drain cover.
  • Overflow drain.
  • No faucet holes; requires wall- or counter-mount faucet.
  • Coordinates with other products in the Veil collection.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-20702 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veil™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
15-1/16 in
IAPMO Listed -:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
16 in x 16 in
Sink Installation Type:
Vessel Mount, Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
16 in