Closet Waste Pipe in White
Veil™ Closet Waste Pipe in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with the Kohler® K-6284 2" x 6" wall tank and carrier system when required by code
- Can be used in those municipalities where it is required by code
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-6284 In-Wall Tank and Carrier System
- CARB OTC LEED Compliant:
- No
- Collection:
- Veil™
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- Material:
- Cast Iron
- Product Type:
- Waste Pipe
- WaterSense Labeled:
- No
- Width:
- 4-13/16 in