1.6 gpf Elongated Wall Mount One Piece Toilet in Biscuit

You last purchased this on
 
KOHLER

Veil® 1.6 gpf Elongated Wall Mount One Piece Toilet in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veil® 1.6 gpf Elongated Wall Mount One Piece Toilet in Biscuit

  • Fast #
  • Part #K6300-96
  • Item #4596240
  • Manufacturer Part #6300-96
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-piece wall-hung toilet
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Bowl only (C3 bidet seat, flush actuator and in-wall carrier are sold separately)
  • Mounting hardware and bidet seat cords are completely concealed giving Veil® a sleek and seamless look that is easy to clean
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
Application:
Commercial
BAA Compliant:
Yes
Bowl Only:
No
Brand Model Compatibility:
K-18829 In-wall Tank and Carrier System
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Veil®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
13-7/8 in
Toilet Bowl Length:
21 in
Toilet Bowl Width:
14-9/16 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
WaterSense Labeled:
Yes